Add More Items
View All Quick Selects
Below you can add an image for 'outlet box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: Yes
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$12.47
Each
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: No
$12.85
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back
$15.47
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back
$16.70
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) Each End, (1) Back
$21.44
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 37.300 In; Outlets/Location: (2) Each End, (1) Back
$47.03
Eaton Crouse-Hinds Series Weatherproof Blank Outlet Cover, Gray, Steel, Two-Gang
$399.04
Per 100
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Lugs: No
$10.87
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Cubic Capacity: 18 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
$11.25
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 1/2 In
$16.97
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) One End, (1) Other End, (1) Back
$19.43
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Each Side, (1) Back
$19.15
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 Cu-In; Outlets/Location: (2) Each End, (1) Back; Hub Size: 1 In
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-Inch Diameter Opening,
$36.02
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
$22.53
Eaton Power Outlet and Locking Wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Two- Gang, Standard, Ed Box
$302.00
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (1) 1/2 In Tapped Hole; Color: Gray
$5.08
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 19 In; Outlets/Location: (1) Each End, (1) Back; Lugs: No
$473.89
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, Ta Shape, 1"
$80.76
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 3; Color: Gray
$6.37
20
Popularity
Default